Beli grounding earth di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Earth Clamping (Klem Massa Las)Deskripsi:It is for earth connection at welding.atribut:
- Welding Current (A): 500-800
- Weight (g): 1120
- Length (mm): 175
- Clip Ability (mm): 70
- Accessories: Hexagonal wrench, Connection Copper Pipe
- Compatible Electric Wire (mm²): 60to80
- Electric Wire Connection: Screwed
- Hasegawa Grounding Hookatribut:
- Compatible voltage (kV): 6.6
- Dimention when stored: 400x120x120mm
- Reelex Earth ReelDeskripsi:-Manual Winding Type-Code guide, rubber boots, and clip can be used to prevent the drum from idling when mounted on the car.-Code guide is standard equipment on all items.atribut:
- Wire Specification Number of Cores: 1C
- Grounding Clip Specification Rated Ampere Value: 50A
- MASKO Round Copper Grounding Rod (Batang Arde/Earthing Rod)atribut:
- Material: Copper
- SALISBURY Grounding EquipmentDeskripsi:Each of these four-way grounding sets features multiple grounding jumpers recommended for 3-phase Wye systems. Easy to apply.atribut:
- UNSPSC: 46182103
- Standards: ASTM F 855
- Fort Grounding Rod (Batang Arde/Earthing Rod)atribut:
- Material: Steel copper tin plating
- Mennekes Stop Kontak Industri Wall Mounted (Power Socket)Deskripsi:Wall mounted receptacle > Switched> With mechanical DUO-Interlockatribut:
- Protection Type: IP 44
- Frequency (Hz): 50 & 60
- REELCRAFT Self-Retracting Cord ReelDeskripsi:Self-retracting cord reels have a spring mechanism that automatically winds the cord back on the reel, making them easier to use than hand-winding cord reels. A stop, or ratchet, holds the cord at the desired length after it's pulled out for use. A quick tug on the cord disengages the stop, causing the spring to fully retract the cord. These reels provide access and storage of extension cords while protecting the cord from wear, tangling, and kinking.atribut:
- Cord Color: Black
- Location: Indoor
- Number of wires: 3
- Reel Color: Red
- Reel Material: Steel
- Standards: CSA; UL
- Voltage (V): 120 (AC)
- Winding Method: Spring Retraction
- Mennekes Stop Kontak Panel Industri IP67 (Power Socket)Deskripsi:Wall mounted receptacle > Switched> With mechanical DUO-Interlockatribut:
- Protection Type: IP 67
- Frequency (Hz): 50 & 60
- HUBBELL PREMISE WIRING Grounding Strip, Busbar & KitDeskripsi:Grounding busbars with standoffs provide a central grounding point, often within electrical enclosures. They attach to multiple ground wires. Once installed, they help create a common grounding path for internal components, circuits, and the enclosure's body to safely dissipate electricity to the earth and prevent shorts to connected equipment.atribut:
- Grounding Bar Thickness (inch): 1/4
- Material: Copper
- Mennekes Wall Mounted Receptacle IP67 Industrial Socket 16-32A (Power Socket)atribut:
- Protection Type: IP 67
- Nvent Erico Copper-Bonded Ground Rod, Threaded (Kawat Las Elektrode)atribut:
- Length (m): 3
- Material: Copper-Bonded Steel
- Tensile Strength (MPa): 552 (Min)
- Thread Location: Pointed and Chamfered Ends
- Ground Rod Diameter, Nominal (inch): 3/4
- Complies With: ANSI/NEMA GR1, IEC EN 62561-2
- Plating Thickness (µm): 254
- Phoenix Contact Grounding Cable (Kabel Arde)atribut:
- Country of Origin: DE (Germany)
- Length (mm): 300
- Part Number: 830981
- Supreme Cables Power Cable NYA Series (Kabel Listrik)atribut:
- Color: Yellow-Green
- Delivery Form: Drum
- Length (m): 100
- Material: Copper Conductor and PVC INsulated Cable
- Number of Cores: 1
- Specification: IEC 60227.3/SNI 04-6629.3
- Standard Delivery Length (m): 100
- BURNDY Pipe, Rod & Wire Grounding ClampDeskripsi:These ground clamps use a U-bolt to make perpendicular or parallel connections of conductors to both water pipe and grounding rods. The U-bolt fits over the pipe or rod and tighten down with screws. These clamps are suitable for direct-burial applications.
- SOUTHWIRE Bonding & Grounding Wire & AccessoriesDeskripsi:Bare copper grounding wire does not have insulation or a jacket and is used to connect a circuit to a grounding rod in the earth. It is installed in parallel to hot and neutral wires in the circuit, providing a direct path for electrical current to follow to the ground in the event of a wiring problem, helping prevent electric shock. It is commonly used to ground service entrance panels to ground bars and rods, or to bond reinforced concrete structures together.atribut:
- UNSPSC: 26121517
- Number of Conductors: 1
- Temperature Rating (°F): 167
- Panduit Grounding Strip, Busbar & KitDeskripsi:Grounding busbars with standoffs provide a central grounding point, often within electrical enclosures. They attach to multiple ground wires. Once installed, they help create a common grounding path for internal components, circuits, and the enclosure's body to safely dissipate electricity to the earth and prevent shorts to connected equipment.atribut:
- UNSPSC: 39121613
- For use with: Telecom/Data Center
- Grounding Bar Thickness (inch): 1/4
- Grounding Bar Width (inch): 2
- Material: Copper
- Standards: BICSI/TIA-607-C; cULus
Daftar Harga grounding earth Terbaru November 2026
| HATAYA Earth Reel (Gulungan Kabel Arde) | Rp779.900 |
| TRUSCO Earth Clamping (Klem Massa Las) | Rp1.899.900 |
| Hasegawa Grounding Hook | Rp12.999.900 |
| Fuji Electric Circuit Protector CP30F Series (Pelindung Sirkuit) | Rp799.900 |
| Reelex Earth Reel | Rp1.699.900 |
| MASKO Round Copper Grounding Rod (Batang Arde/Earthing Rod) | Rp329.900 |
| SALISBURY Grounding Equipment | Rp12.999.900 |
| Fort Grounding Rod (Batang Arde/Earthing Rod) | Rp95.900 |
| Mennekes Stop Kontak Industri Wall Mounted (Power Socket) | Rp2.899.900 |
| REELCRAFT Self-Retracting Cord Reel | Rp15.999.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/m0P105406792-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Holder%20%26%20Grounding%20Clip/TRUSCO%20Earth%20Clamping%20(Klem%20Massa%20Las)/P101000231-1.jpg)

/2vP104627103-2.jpg)

/5vP107626211-1.jpg)

/caP109538442-1.jpg)
/P101560281-1.jpg)

/P101560298-1.jpg)

/P101560113-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Tembaga/Nvent%20Erico%20Copper-Bonded%20Ground%20Rod%2C%20Threaded%20(Kawat%20Las%20Elektrode)/7oP105157276-1.jpg)
/dhP105755485-1.jpg)
/4sP107417172-1.jpg)



%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)